Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 009, Neoprene, 0.07 In., PK100
Mfr # 1BUL4
Zoro # G0358224
product price: $1.29
/pk 100, $0.01/ea
$1.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 009
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUL4
- Zoro # G0358224
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/32 in |
Actual Inside Dia. | 0.208 in |
Nominal Outside Dia. | 11/32 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.348 in |
Actual Width | 0.07 in |
Details
Dash Number | 009 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Temp. Range | -40 Degrees to 225 Degrees F |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.208 in, Actual Width 0.07 in, Dash Number 009, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.348 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Distinction 24" x 24" N40 Taupe Carpet Tiles - 15PK (7HDMN4015PK)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 20" Pipe - 1/8" T - #300 (BULK-FG-100)
- MSI Arabescato Carrara SAMPLE Honed And Beveled Marble Subway Tile (ZOR-NS-0035-SAM)
- MIDWEST FASTENER 1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK (64375)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK25 (1RHP3)
- ZORO SELECT O-Ring, Buna N, 2-11/16, 2.881, PK10 (U38805.009.0268)
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- ZORO SELECT O-Ring, Dash 924, Buna N, 0.11 In., PK25 (1CRX2)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHV4)
- ZORO SELECT O-Ring, Dash 021, Viton, 0.07 In., PK25 (1RGT7)
- Zoro Select Individual & Bulk O-Rings