Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 009, Buna N, 0.07 In., PK100
Mfr # U38805.006.0021
Zoro # G2039317
original price:
$2.19
9% off
new price: $1.99
/pk 100, $0.02/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 009
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0021
- Zoro # G2039317
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/32 in |
Actual Inside Dia. | 0.208 in |
Nominal Outside Dia. | 11/32 in |
Actual Outside Dia. | 0.348 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 009 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -25 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.208 in, Actual Width 0.07 in, Dash Number 009, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.348 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Free-swinging Screw On Inset Thick Door Hinge (70T9750.TL)
- SCHLAGE COMMERCIAL Kit 40134 (40134)
- TRIMCO Kick Plate Satin Stainless Steel 10"x46" (10X46.630)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2803W-017)
- ZORO SELECT O-Ring, Dash 026, Viton, 0.07 In., PK50 (U38871.006.0125)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- ZORO SELECT O-Ring, Buna N, Dash 329, 2, 2.395, PK10 (U38805.018.0200)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- ZORO SELECT O-Ring, Dash 114, EPDM, 0.1 In., PK25 (5JJV7)
- ZORO SELECT O-Ring, EPDM, Dash 149, 2-13/16, 3.006, PK10 (U38869.009.0281)
- STERLING SEAL & SUPPLY 345 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A345X250)
- Zoro Select Individual & Bulk O-Rings