Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 008, PTFE, 0.07 In., PK50
Mfr # 1RFZ5
Zoro # G1184005
original price:
$16.56
25% off
new price: $12.39
/pk 50, $0.25/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 008
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RFZ5
- Zoro # G1184005
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16 in |
Actual Inside Dia. | 0.176 in |
Nominal Outside Dia. | 5/16 in |
Actual Outside Dia. | 0.316 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 008 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
FDA Approved | Yes |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -300 Degrees to 500 Degrees F |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.176 in, Actual Width 0.07 in, Dash Number 008, Color White, Durometer 55 Shore D, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.316 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electromagnetic Door Holder, Floor, 35 lb. (SEM7820 AL)
- SCHLAGE Sat Lever Storeroom Lock, Satin Chrome (ALX80P SAT 626)
- ZORO SELECT Adjustable Staple Hasp, Steel, 4-1/2 In. L (4PE41)
- CODEL DOORS 24" x 80" Primed Hardboard Hollow Core Flush Bifold Door and Hardware (2068FHCPHBBF)
- ZORO SELECT O-Ring, Dash 166, Viton, 0.1 In., PK2 (U38871.009.0675)
- ZORO SELECT Brown Viton O-Ring, Dash 217, PK25 (ZUSAVB75217)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- ZORO SELECT O-Ring, Dash 011, Silicone, 0.07 In., PK100 (U38883.006.0031)
- ZORO SELECT O-Ring, Dash 236, EPDM, 0.13 In., PK25 (U38869.012.0325)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x30)
- Zoro Select Individual & Bulk O-Rings