Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 008, Buna N, 0.07 In., PK100
Mfr # 1RHB4
Zoro # G2655861
original price:
$6.19
14% off
new price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 008
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHB4
- Zoro # G2655861
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16 in |
Actual Inside Dia. | 0.176 in |
Nominal Outside Dia. | 5/16 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.316 in |
Details
Dash Number | 008 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.176 in, Actual Width 0.07 in, Dash Number 008, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.316 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEILUME Stratford 2ft x 2ft White Ceiling Tile (V1-STRATF-22WTO)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- LARSON LEVER STRM DR GEORGN WHT (CH3010301)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 28mm ID, PK25 (ZUSAH3.5X28)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHW7)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38801.006.0087)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0143)
- ZORO SELECT O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25 (U38801.012.0050)
- ZORO SELECT O-Ring, Dash 156, Silicone, 0.1 In., PK10 (U38883.009.0425)
- X1 TOOLS R-327 Square O-Ring ID: 1 3/4, CS 3/16, OD 2 1/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R327x2)
- Zoro Select Individual & Bulk O-Rings