Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 007, Viton, 0.07 In., PK100
Mfr # U38875.006.0015
Zoro # G1608607
product price: $4.25
/pk 100, $0.04/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 007
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38875.006.0015
- Zoro # G1608607
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/32 in |
Actual Inside Dia. | 0.145 in |
Nominal Outside Dia. | 9/32 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.285 in |
Details
Dash Number | 007 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.145 in, Actual Width 0.07 in, Dash Number 007, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.285 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 0.5 Nm (FDT-47A-502)
- J.W. WINCO GN237-ZD-76-50-A-SW Hinge Zinc Die Cast (237-ZD-76-50-A-SW)
- SPEC Compression Spring Metric, PK10 (D11220)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 6.8mm ID, PK100 (ZUSAH1.9X6.8)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- ZORO SELECT O-Ring, EPDM, Dash 149, 2-13/16, 3.006, PK10 (U38869.009.0281)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (1RHB1)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38875.012.0675)
- ZORO SELECT O-Ring, EPDM, Dash 221, 1-7/16, 1.699, PK25 (U38869.012.0143)
- Zoro Select Individual & Bulk O-Rings