Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 007, Neoprene, 0.07 In., PK100
Mfr # 1BUL2
Zoro # G0380301
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 007
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1BUL2
- Zoro # G0380301
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/32 in |
Actual Inside Dia. | 0.145 in |
Nominal Outside Dia. | 9/32 in |
Actual Outside Dia. | 0.285 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 007 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40 Degrees to 225 Degrees F |
X-Ray Dectectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.145 in, Actual Width 0.07 in, Dash Number 007, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.285 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cylinder Hole Cover Plate, Steel (1XMU7)
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- BALDWIN Reserve Satin Nickel Latches (8BR0311004)
- ADVANTUS Black, 10 PK (75556)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38871.012.0375)
- ZORO SELECT X-Profile Buna-N O-Ring, 2.5 mm Wide 15 mm ID, PK10 (ZUSAQH2.5X15)
- ZORO SELECT O-Ring, Silicone, Dash 364, 6-3/4, 7.145, PK5 (U38883.018.0675)
- ZORO SELECT O-Ring, Buna N, Dash 341, 3-1/2, 3.895, PK5 (U38805.018.0350)
- ZORO SELECT O-Ring, Dash 362, Buna N, 0.21 In., PK5 (U38801.018.0625)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70014)
- ZORO SELECT FFKM O-Ring, Dash 010 (ZUSADC75010)
- Zoro Select Individual & Bulk O-Rings