Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 007, EPDM, 0.07 In., PK100
Mfr # U38869.006.0015
Zoro # G0973847
product price: $2.95
/pk 100, $0.03/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 007
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.006.0015
- Zoro # G0973847
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/32 in |
Actual Inside Dia. | 0.145 in |
Nominal Outside Dia. | 9/32 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.285 in |
Nominal Width | 1/16 in |
Details
Dash Number | 007 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -65 Degrees to 300 Degrees F |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.145 in, Actual Width 0.07 in, Dash Number 007, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.285 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- HARDWARE RESOURCES 7/16" Diameter x 3.5 mm Clear Door Bumpers - pack of 200 200PK (85101CL-K)
- KEY SYSTEMS Black, 1 PK (271V)
- OSBORNE WOOD PRODUCTS 34 1/2 x 6 Grand Island Leg in Knotty Pine (1479P)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (U38871.009.0062)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 140mm ID, PK5 (ZUSAH4X140)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RJA3)
- ZORO SELECT O-Ring, Dash 470, EPDM, 0.27 In. (U38869.025.2100)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 240 (ZUSAV60240)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 (M38801.050.0550)
- ZORO SELECT Brown Viton O-Ring, Dash 037, PK10 (ZUSAVB75037)
- Zoro Select Individual & Bulk O-Rings