Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 007, Buna N, 0.07 In., PK100
Mfr # U38805.006.0015
Zoro # G1196867
product price: $1.79
/pk 100, $0.02/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 007
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0015
- Zoro # G1196867
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/32 in |
Actual Inside Dia. | 0.145 in |
Nominal Outside Dia. | 9/32 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.285 in |
Details
Dash Number | 007 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -25 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.145 in, Actual Width 0.07 in, Dash Number 007, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.285 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX Door Closer Grade 1 Standard Arm Full Cvr Duro (DC9016-DU)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- DEXTER Dexter Grade 2, Single Cyl, SFIC Less Core, 26D, Rectangle Stk (DB2000-SCT-626-SFIC)
- ZORO SELECT Disc Spring, Belleville, 0.093,302 SS, PK12 (1NEA4)
- ZORO SELECT O-Ring, Buna N, Dash 263, 7-1/4, 7.512, PK2 (U38805.012.0725)
- ZORO SELECT O-Ring, Dash 117, EPDM, 0.1 In., PK25 (5JJW0)
- ZORO SELECT O-Ring, Dash 272, Buna N, 0.13 In., PK5 (U38801.012.0950)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK25 (1CUX1)
- ZORO SELECT O-Ring, Dash 218, Neoprene, 0.13 In., PK100 (1BUX5)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 009, PK100 (ZUSAHSQ70009)
- ZORO SELECT O-Ring, Dash 323, Buna N, 0.21 In., PK50 (U38801.018.0131)
- Zoro Select Individual & Bulk O-Rings