Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 006, Viton, 0.07 In., PK25
Mfr # 1CRZ7
Zoro # G2041331
product price: $2.25
/pk 25, $0.09/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 006
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CRZ7
- Zoro # G2041331
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/8 in |
Actual Inside Dia. | 0.114 in |
Nominal Outside Dia. | 1/4 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.254 in |
Actual Width | 0.07 in |
Details
Dash Number | 006 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Brown |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.114 in, Actual Width 0.07 in, Dash Number 006, Color Brown, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.254 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 8x8, Prime Coat W/ Screwdriver Lock (DW8X8PC-SDL)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPK6)
- JONES STEPHENS Snap-Ease Access Panel, 14"x14" (A05014)
- AMERICAN GARAGE DOOR SUPPLY Step Plate Vertical, PK4 (SPV3)
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- ZORO SELECT O-Ring, Buna N, Dash 129, 1-9/16, 1.755, PK25 (U38805.009.0156)
- ZORO SELECT Buna-N O-Ring, Dash 129, PK100 (ZUSAH70129)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0203)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK25 (1CRV7)
- ZORO SELECT O-Ring, Dash 110, PTFE, 0.1 In., PK25 (1RGD8)
- Zoro Select Individual & Bulk O-Rings