Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 006, Buna N, 0.07 In., PK100
Mfr # U38805.006.0012
Zoro # G0389584
original price:
$2.29
6% off
new price: $2.15
/pk 100, $0.02/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 006
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.006.0012
- Zoro # G0389584
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/8 in |
Actual Inside Dia. | 0.114 in |
Nominal Outside Dia. | 1/4 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.254 in |
Details
Dash Number | 006 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Temp. Range | -25 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.114 in, Actual Width 0.07 in, Dash Number 006, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.254 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Springs, A (Heavy), 14x7.2x0.8mm, PK50 (M36300.147.0008)
- LCN Gauge ADAFG (ADA/FG)
- COMMAND Command Designer Hook, Plastic, Bronze, (17083BZ-AWES)
- PRIME-LINE Window Screen Frame Corner, 3/8 in., Bronze, 3/8 in. 20 Pack (PL 14313)
- ZORO SELECT O-Ring, Dash 012, EPDM, 0.07 In., PK25 (5JJU2)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 15 mm ID, PK10 (ZUSAQH2X15)
- ZORO SELECT O-Ring, Dash 453, Buna N, 0.27 In., PK2 (U38801.025.1200)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- ZORO SELECT O-Ring, Buna N, Dash 447, 9, 9.525, PK2 (U38805.025.0900)
- ZORO SELECT O-Ring, Dash 460, Buna N, 0.27 In., PK2 (U38801.025.1550)
- X1 TOOLS R-17 O-Ring ID: 20 mm, CS: 3.5 mm, OD: 27 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0017x10)
- Zoro Select Individual & Bulk O-Rings