Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 005, Neoprene, 0.07 In., PK100
Mfr # 1BUK9
Zoro # G0657176
product price: $2.59
/pk 100, $0.03/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 005
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1BUK9
- Zoro # G0657176
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/32 in |
Actual Inside Dia. | 0.101 in |
Nominal Outside Dia. | 7/32 in |
Actual Outside Dia. | 0.241 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 005 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 275 Degrees F |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.101 in, Actual Width 0.07 in, Dash Number 005, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/32 in, Actual Outside Dia. 0.241 in, Temp. Range -40 Degrees to 275 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD Ruby Sliders Small 8Pk (15933-12)
- INVISIDOOR Red Oak Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.RO)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- ZORO SELECT O-Ring, Buna N, Dash 211, 13/16, 1.074, PK25 (U38801.012.0081)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 240, PK5 (ZUSAHSQ70240)
- ZORO SELECT O-Ring, Silicone, 5-1/2, 5.693, PK10 (U38883.009.0550)
- ZORO SELECT O-Ring, Dash 125, Buna N, 0.1 In., PK100 (1RHE9)
- ZORO SELECT O-Ring, EPDM, Dash 127, 1-7/16, 1.630, PK5 (U38805.018.0262)
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK25 (U38871.012.0150)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- ZORO SELECT O-Ring, Dash 359, Buna N, 0.21 In., PK5 (U38801.018.0575)
- Zoro Select Individual & Bulk O-Rings