Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 005, Buna N, 0.07 In., PK100
Mfr # U38801.006.0009
Zoro # G0366441
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 005
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.006.0009
- Zoro # G0366441
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/32 in |
Actual Inside Dia. | 0.101 in |
Nominal Outside Dia. | 7/32 in |
Actual Outside Dia. | 0.241 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 005 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.101 in, Actual Width 0.07 in, Dash Number 005, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/32 in, Actual Outside Dia. 0.241 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-1 Cam Latch, Hook Style (115.8-KG-18-H1-CR-1)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Bright Brass (BTC20U3)
- FALCON Grade 2 Passage, Dane Lever, Keyless, US4 (B101S D 606)
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCT2)
- ZORO SELECT O-Ring, Buna N, Dash 310, 1/2, 0.895, PK10 (U38805.018.0050)
- ZORO SELECT O-Ring, Buna N, Dash 121, 1-1/16, 1.255, PK50 (U38801.009.0106)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK100 (1RHH1)
- ZORO SELECT Square Profile Viton O-Ring, Dash 214, PK5 (ZUSAVSQ70214)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38875.018.0162)
- ZORO SELECT O-Ring, Dash 116, EPDM, 0.1 In., PK50 (U38869.009.0075)
- ZORO SELECT O-Ring, Viton, 44mm OD, PK10 (1RHY5)
- Zoro Select Individual & Bulk O-Rings