Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 003, EPDM, 0.06 In., PK100
Mfr # U38869.006.0006
Zoro # G0487916
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 003
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.006.0006
- Zoro # G0487916
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/16 in |
Actual Inside Dia. | 0.056 in |
Nominal Outside Dia. | 3/16 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.176 in |
Actual Width | 0.06 in |
Details
Dash Number | 003 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to 300 Degrees F |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.056 in, Actual Width 0.06 in, Dash Number 003, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/16 in, Actual Outside Dia. 0.176 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RJA3)
- DELTANA Flush Pull, Solid Brass, Gray (FP221RU15)
- ZORO SELECT 1 3/8 in W x 1 1/2 in H zinc plated Door and Butt Hinge (1RBT5)
- IVES COMMERCIAL Solid Brass 3-3/4" Solid Door Stop Bright Chrome Finish (60B26)
- ZORO SELECT O-Ring, Dash 910, EPDM, 0.09 In., PK80 (1CHU4)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 4 mm ID, PK10 (ZUSAQH2X4)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0130)
- ZORO SELECT O-Ring, Dash 230, EPDM, 0.13 In., PK25 (U38869.012.0250)
- ZORO SELECT Brown Viton O-Ring, Dash 016, PK100 (ZUSAVB75016)
- ZORO SELECT O-Ring, Dash 339, Buna N, 0.21 In., PK50 (U38801.018.0325)
- USA INDUSTRIALS Viton O-Ring, Dash 146, PK5 (ZUSAV70146)
- Zoro Select Individual & Bulk O-Rings