Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 003, Buna N, 0.06 In., PK100
Mfr # U38801.006.0006
Zoro # G1224623
product price: $2.15
/pk 100, $0.02/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 003
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.006.0006
- Zoro # G1224623
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/16 in |
Actual Inside Dia. | 0.056 in |
Nominal Outside Dia. | 3/16 in |
Actual Outside Dia. | 0.176 in |
Nominal Width | 1/16 in |
Actual Width | 0.06 in |
Details
Dash Number | 003 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.056 in, Actual Width 0.06 in, Dash Number 003, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/16 in, Actual Outside Dia. 0.176 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Utility Hook, Adhesive Back, PK14 (17231-ES)
- ZORO SELECT O-Ring, Dash 018, EPDM, 0.07 In., PK25 (5JJU8)
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 48 In (RR952-48)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F178-50)
- ZORO SELECT O-Ring, Buna N, Dash 102, 1/16, 0.255, PK50 (U38801.009.0006)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (1KER3)
- ZORO SELECT O-Ring, Dash 224, Neoprene, 0.13 In., PK50 (1BUZ2)
- ZORO SELECT O-Ring, Silicone, Dash 207, 9/16, 0.824, PK25 (U38883.012.0056)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38801.006.0062)
- ZORO SELECT O-Ring, Dash 109, Buna N, 0.1 In., PK7000 (3GCY6)
- DANCO O-Ring Faucet No.42 (35756B)
- Zoro Select Individual & Bulk O-Rings