Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 001, Buna N, 0.04 In., PK100
Mfr # U38801.003.0003
Zoro # G2021004
original price:
$2.15
12% off
new price: $1.89
/pk 100, $0.02/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 001
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.003.0003
- Zoro # G2021004
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/32 in |
Actual Inside Dia. | 0.029 in |
Nominal Outside Dia. | 3/32 in |
Actual Outside Dia. | 0.109 in |
Nominal Width | 1/32 in |
Actual Width | 0.04 in |
Details
Dash Number | 001 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/32 in, Nominal Width 1/32 in, Actual Inside Dia. 0.029 in, Actual Width 0.04 in, Dash Number 001, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/32 in, Actual Outside Dia. 0.109 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:B Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.24331)
- HILLMAN 5/16X4 CHROME T-HNDLE W/KEY (852135)
- DURA-LIFT 0.207 in Wirex2 in Dx31 in L Torsion Springs Yellow Left & Right Wound Pair Sectional Garage Doors (DLTY231B)
- ZORO APPROVED SUPPLIER 2PK 916 OD EXT Spring (C-179)
- ZORO SELECT Buna-N O-Ring, Dash 412, PK5 (ZUSAH70412)
- ZORO SELECT O-Ring, EPDM, Dash 205, 7/16, 0.699, PK25 (U38869.012.0043)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38875.012.0018)
- ZORO SELECT O-Ring, EPDM, Dash 216, 1-1/8, 1.387, PK25 (U38869.012.0112)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (U38871.009.0050)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 028, PK10 (ZUSAV60028)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.52, PK10 (U38805.018.0112)
- Zoro Select Individual & Bulk O-Rings