Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 001, Buna N, 0.04 In., PK100
Mfr # 1KER3
Zoro # G1472843
original price:
$1.55
10% off
new price: $1.39
/pk 100, $0.01/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 001-1/2
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1KER3
- Zoro # G1472843
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/16 in |
Actual Inside Dia. | 0.07 in |
Nominal Outside Dia. | 1/8 in |
Actual Width | 0.04 in |
Actual Outside Dia. | 0.15 in |
Nominal Width | 1/32 in |
Details
Dash Number | 001-1/2 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/16 in, Nominal Width 1/32 in, Actual Inside Dia. 0.07 in, Actual Width 0.04 in, Dash Number 001-1/2, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/8 in, Actual Outside Dia. 0.15 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Adjustable Roller Guide, Wall Mounted, Flat Black (BARN-RGD2 FBL)
- MONROE PMP 2 in W x 72 in H Mill Continuous Hinge (CS26020072GA)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- LUCKY LINE Economy Spring Snap, L 2 5/8 In, PK10 (4FCW7)
- ZORO SELECT O-Ring, Buna N, Dash 102, 1/16, 0.255, PK50 (U38801.009.0006)
- ZORO SELECT O-Ring, Dash 003, Buna N, 0.06 In., PK100 (U38801.006.0006)
- ZORO SELECT Brown Viton O-Ring, Dash 905, PK25 (ZUSAVB75905)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38875.009.0375)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK50 (U38871.009.0112)
- ZORO SELECT O-Ring, Dash 131, Viton, 0.1 In., PK10 (U38875.009.0168)
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- Zoro Select Individual & Bulk O-Rings