Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 465, 18, 18.505 in.
Mfr # U38805.025.1800
Zoro # G2508287
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 465
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.025.1800
- Zoro # G2508287
- UPC # 190735491393
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 18 in |
Actual Inside Dia. | 17.955 in |
Nominal Outside Dia. | 18 1/2 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 18.505 in |
Details
Dash Number | 465 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 18 in, Nominal Width 1/4 in, Actual Inside Dia. 17.955 in, Actual Width 0.275 in, Dash Number 465, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 18 1/2 in, Actual Outside Dia. 18.505 in, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Slider Spring Latch White (50-768WH)
- MASTER LOCK Keyed Cable Locks Kit, PK3 (8127TRI)
- HONEYWELL Key Box with Combination Lock, Steel, 40 Slot, Black, 4 x 7.8 x 11.5 (6107)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-128BG)
- ZORO SELECT O-Ring, Buna N, Dash 470, 21, 21.505 in. (U38801.025.2100)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38801.009.0243)
- ZORO SELECT O-Ring, Dash 015, Neoprene, 0.07 In., PK100 (1BUP1)
- ZORO SELECT O-Ring, Dash 254, Buna N, 0.13 In., PK10 (U38801.012.0550)
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK25 (1RGR9)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A121X1000)
- Zoro Select Individual & Bulk O-Rings