Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 463, 17, 17.505 in.
Mfr # U38805.025.1700
Zoro # G2508305
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 463
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.025.1700
- Zoro # G2508305
- UPC # 190735491379
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 17 in |
Actual Inside Dia. | 16.955 in |
Nominal Outside Dia. | 17 1/2 in |
Actual Outside Dia. | 17.505 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 463 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 17 in, Nominal Width 1/4 in, Actual Inside Dia. 16.955 in, Actual Width 0.275 in, Dash Number 463, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 17 1/2 in, Actual Outside Dia. 17.505 in, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - 448 Series 8 Inch Kitchen Pull Out Cabinet Organizer with Shelves for Kitchen Base Cabinets (448-BCBBSC-8C)
- ZORO SELECT O-Ring, Buna N, Dash 125, 1-5/16, 1.505, PK25 (U38801.009.0131)
- ZORO SELECT O-Ring, Dash 006, Neoprene, 0.07 In., PK100 (1BUL1)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- ZORO SELECT O-Ring, PTFE, MSDash 120, PK25 (1RFX2)
- ZORO SELECT O-Ring, Buna N, 15mm OD, PK100 (1RJA5)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38805.006.0300)
- ZORO SELECT O-Ring, Buna N, 6.3mm OD, PK100 (1RJA9)
- ZORO SELECT O-Ring, Viton, 18mm OD, PK10 (1RHV5)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 4.5mm ID, PK100 (ZUSAH1X4.5)
- Zoro Select Individual & Bulk O-Rings