Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 460, 15-1/2, 16.025 in.
Mfr # U38805.025.1550
Zoro # G2508339
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 460
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.025.1550
- Zoro # G2508339
- UPC # 190735491348
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15 1/2 in |
Actual Inside Dia. | 15.475 in |
Nominal Outside Dia. | 16 in |
Actual Outside Dia. | 16.025 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Dash Number | 460 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 15 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 15.475 in, Actual Width 0.275 in, Dash Number 460, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 16 in, Actual Outside Dia. 16.025 in, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2 in W x 48 in H Aluminum Continuous Hinge (2ZGA4)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CG)
- BEA Digital Transmitter, 900 MHz, (4) Buttons (10TD900HH4)
- SPEC Disc Spring, 1.5, Steel, Belleville, PK10 (B3000093)
- ZORO SELECT Square Profile Viton O-Ring, Dash 015, PK25 (ZUSAVSQ70015)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 23mm ID, PK10 (ZUSAVB75M2X23)
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38871.012.0425)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0055)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK40000 (3GCV6)
- ZORO SELECT O-Ring, Dash 122, PTFE, 0.1 In., PK10 (1RGF2)
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- Zoro Select Individual & Bulk O-Rings