Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 452, 11-1/2, 12.025 in.
Mfr # U38805.025.1150
Zoro # G2508418
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 452
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.025.1150
- Zoro # G2508418
- UPC # 190735491263
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11 1/2 in |
Actual Inside Dia. | 11.475 in |
Nominal Outside Dia. | 12 in |
Actual Outside Dia. | 12.025 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 452 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 11 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 11.475 in, Actual Width 0.275 in, Dash Number 452, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 12 in, Actual Outside Dia. 12.025 in, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lever Satin Black Door Levers Satin Black 5152 (5152.190.LMR)
- KABA ILCO Key Blank, PK10 (1176-KW5)
- MIDWEST FASTENER 1-1/2" Birch Wood Gallery Rail Spindles 10PK (08913)
- GENESIS Antique Ceiling Tile, 24 in W x 24 in L, 12 PK (75200)
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 (1CRZ5)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38875.012.0675)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 24mm ID, PK50 (ZUSAH3X24)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 19mm ID, PK100 (ZUSAH1X19)
- ZORO SELECT O-Ring, Buna N, Dash 117, 13, 1.005, PK50 (U38801.009.0081)
- ZORO SELECT O-Ring, Dash 150, Silicone, 0.1 In., PK10 (U38883.009.0287)
- ZORO SELECT O-Ring, Dash 120, PTFE, 0.1 In., PK10 (1RGE9)
- Zoro Select Individual & Bulk O-Rings