Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 447, 9, 9.525, PK2
Mfr # U38805.025.0900
Zoro # G2508460
original price:
$8.62
14% off
new price: $7.39
/pk 2, $3.70/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 447
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.025.0900
- Zoro # G2508460
- UPC # 190735491218
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 in |
Actual Inside Dia. | 8.975 in |
Nominal Outside Dia. | 9 1/2 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 9.525 in |
Nominal Width | 1/4 in |
Details
Dash Number | 447 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9 in, Nominal Width 1/4 in, Actual Inside Dia. 8.975 in, Actual Width 0.275 in, Dash Number 447, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 9 1/2 in, Actual Outside Dia. 9.525 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 18" (18EFBZ10B)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (8113005)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK25 (5JJX8)
- JACKSON Satin Aluminum Right Side Body and Arm Assembly for Left Hand Reverse 1095 Panic Exit Device (30991628)
- ZORO SELECT O-Ring, Buna N, Dash 373, 9, 9.395, PK2 (U38805.018.0900)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 31mm ID, PK50 (ZUSAH2X31)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38801.006.0093)
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 24mm ID, PK10 (ZUSAVB75M3X24)
- ZORO SELECT O-Ring, Silicone, Dash 371, 8-1/2, 8.895, PK5 (U38883.018.0850)
- ZORO SELECT Square Profile Viton O-Ring, Dash 023, PK10 (ZUSAVSQ70023)
- ZORO SELECT O-Ring, Dash 441, Buna N, 0.27 In., PK2 (U38801.025.0700)
- Zoro Select Individual & Bulk O-Rings