Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 442, 7-1/4, 7.775, PK2
Mfr # U38805.025.0725
Zoro # G2508515
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 442
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.025.0725
- Zoro # G2508515
- UPC # 190735491164
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 1/4 in |
Actual Inside Dia. | 7.225 in |
Nominal Outside Dia. | 7 3/4 in |
Actual Outside Dia. | 7.775 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Dash Number | 442 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7 1/4 in, Nominal Width 1/4 in, Actual Inside Dia. 7.225 in, Actual Width 0.275 in, Dash Number 442, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7 3/4 in, Actual Outside Dia. 7.775 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.25 in. x 25 foot Roll, Black Spline 24 Pack (P 7530)
- PRIME-LINE Schlage SC1 Key Blank, Brass Construction, For 5-Pin Schlage C-Keyway 50 Pack (MP66750)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- DELTANA Edge Pulls-Thin, 4-1/4" Antique Brass (EPT425U5)
- ZORO SELECT O-Ring, Buna N, Dash 263, 7-1/4, 7.512, PK2 (U38805.012.0725)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK25 (1CRW5)
- ZORO SELECT O-Ring, Dash 110, PTFE, 0.1 In., PK25 (1RGD8)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 99mm ID, PK10 (ZUSAH4X99)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK25 (1RHT9)
- USA INDUSTRIALS Buna-N O-Ring, Dash 035, PK100 (ZUSAH70035)
- Zoro Select Individual & Bulk O-Rings