Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 440, 6-3/4, 7.275, PK2
Mfr # U38805.025.0675
Zoro # G2508530
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 440
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.025.0675
- Zoro # G2508530
- UPC # 190735491140
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 3/4 in |
Actual Inside Dia. | 6.725 in |
Nominal Outside Dia. | 7 1/4 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 7.275 in |
Nominal Width | 1/4 in |
Details
Dash Number | 440 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 6 3/4 in, Nominal Width 1/4 in, Actual Inside Dia. 6.725 in, Actual Width 0.275 in, Dash Number 440, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7 1/4 in, Actual Outside Dia. 7.275 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- LAUREY 2 3/4" Modern Standards Pull, Antique Brass (20605)
- ZORO SELECT O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2 (U38805.012.0675)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38801.009.0237)
- ZORO SELECT O-Ring, Buna N, Dash 145, 2-9/16, 2.756, PK10 (U38801.009.0256)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK50 (U38871.009.0100)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38875.009.0262)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK10 (1RGV7)
- ZORO SELECT O-Ring, Dash 385, Viton, 0.21 In. (U38871.018.1600)
- Zoro Select Individual & Bulk O-Rings