Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 437, 6, 6.525, PK2
Mfr # U38805.025.0600
Zoro # G2508567
product price: $4.99
/pk 2, $2.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 437
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.025.0600
- Zoro # G2508567
- UPC # 190735491119
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 in |
Actual Inside Dia. | 5.975 in |
Nominal Outside Dia. | 6 1/2 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 6.525 in |
Details
Dash Number | 437 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 6 in, Nominal Width 1/4 in, Actual Inside Dia. 5.975 in, Actual Width 0.275 in, Dash Number 437, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 6 1/2 in, Actual Outside Dia. 6.525 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc-Plated Silver Steel 1-1/2 in. L S-Hook 40 lb (N273-417)
- MASTER LOCK PADLOCK 1-1/2""ONEKEY#3LF (3UPLF)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG02)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000551370S)
- ZORO SELECT O-Ring, EPDM, Dash 209, 11/16, 0.949, PK25 (U38869.012.0068)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 22mm ID, PK50 (ZUSAH4X22)
- ZORO SELECT FFKM O-Ring, Dash 029 (ZUSADC75029)
- ZORO SELECT O-Ring, Dash 158, Viton, 0.1 In., PK2 (U38871.009.0475)
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38871.006.0025)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK25 (U38801.012.0362)
- Zoro Select Individual & Bulk O-Rings