Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 426, 4-5/8, 5.150, PK50
Mfr # U38883.018.0237
Zoro # G2504321
original price:
$35.99
5% off
new price: $34.19
/pk 50, $0.68/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 332
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0237
- Zoro # G2504321
- UPC # 190735495353
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.35 in |
Nominal Outside Dia. | 2 3/4 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 2.77 in |
Details
Dash Number | 332 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
FDA Approved | Yes |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.35 in, Actual Width 0.21 in, Dash Number 332, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.77 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Roller Lock Screw, Slvr, 3/8 in. L (4040SE-425)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Antique Nickel Traditional Drawer Pull (BP2606320143)
- RICHELIEU HARDWARE 11 in. (279 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP57613170)
- DELTANA Black Spring Hinge, Holes per Leaf: 3 (DSH35U1B)
- ZORO SELECT O-Ring, Dash 142, Silicone, 0.1 In., PK10 (U38883.009.0237)
- ZORO SELECT O-Ring, EPDM, Dash 276, 11, 11.262, PK5 (U38869.012.1100)
- ZORO SELECT O-Ring, Dash 441, Buna N, 0.27 In., PK2 (U38801.025.0700)
- ZORO SELECT O-Ring, Buna N, Dash 163, 6, 6.193, PK10 (U38801.009.0600)
- ZORO SELECT Square Profile Viton O-Ring, Dash 021, PK10 (ZUSAVSQ70021)
- ZORO SELECT O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2 (U38805.025.0450)
- ZORO SELECT Buna-N O-Ring, Dash 424, PK5 (ZUSAH70424)
- Zoro Select Individual & Bulk O-Rings