Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 383, 14, 14.395 in.
Mfr # U38805.018.1400
Zoro # G2508810
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 383
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.1400
- Zoro # G2508810
- UPC # 190735490860
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14 in |
Actual Inside Dia. | 13.975 in |
Nominal Outside Dia. | 14 3/8 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 14.395 in |
Details
Dash Number | 383 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 14 in, Nominal Width 3/16 in, Actual Inside Dia. 13.975 in, Actual Width 0.21 in, Dash Number 383, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 14 3/8 in, Actual Outside Dia. 14.395 in, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 9in Soft-close 7/8 Extension Zinc Tandem Edge Drawer Slide, 75 Lbs Weight Rating, PR (554H2290B01)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN5)
- KWIKSET Hancock Knob Half Dummy with New Chassis Bright Chrome Finish (788H-26)
- EMTEK Brass Bar Cabinet Pull with 8 in Center to Center Flat Black Finish (86363US19)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHR9)
- ZORO SELECT O-Ring, Dash 218, PTFE, 0.13 In., PK10 (1RGJ4)
- ZORO SELECT O-Ring, Dash 213, Silicone, 0.13 In., PK25 (U38883.012.0093)
- ZORO SELECT O-Ring, EPDM, Dash 223, 1-5/8, 1.887, PK25 (U38869.012.0162)
- ZORO SELECT SoFt Silicone O-Ring, Dash 012, PK25 (ZUSAS50FDA012)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38875.009.0400)
- SUR&R O-Ring, 15.6mm Nominal Inside dia., PK50 (HOR680)
- Zoro Select Individual & Bulk O-Rings