Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 382, 13, 13.395 in.
Mfr # U38805.018.1300
Zoro # G2508829
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 382
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.1300
- Zoro # G2508829
- UPC # 190735490853
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13 in |
Actual Inside Dia. | 12.975 in |
Nominal Outside Dia. | 13 3/8 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 13.395 in |
Nominal Width | 3/16 in |
Details
Dash Number | 382 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 13 in, Nominal Width 3/16 in, Actual Inside Dia. 12.975 in, Actual Width 0.21 in, Dash Number 382, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 13 3/8 in, Actual Outside Dia. 13.395 in, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 357 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A357X25)
- WRS 24" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2340 (05-40023-4)
- LOVELYHOME 26 x 78 in. Decorative Self Adhesive Film; Granite Beige (LO664656)
- NATIONAL HARDWARE Steel Double Box Rail Splice Brackets 300 lb (N104-752)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0360)
- ZORO SELECT SoFt Silicone O-Ring, Dash 123, PK25 (ZUSAS50FDA123)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK100 (1RHH1)
- ZORO SELECT O-Rings, Inch, Round, Aflas, PK10 (ZUSAA80026)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 223, PK2 (ZUSAV60223)
- ZORO SELECT Viton O-Ring, 1.5mm Wide 8mm ID, PK25 (ZUSAV1.5X8)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 19mm ID, PK25 (ZUSAH4X19)
- Zoro Select Individual & Bulk O-Rings