Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 372, 8-3/4, 9.145, PK2
Mfr # U38805.018.0875
Zoro # G2508926
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 372
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.018.0875
- Zoro # G2508926
- UPC # 190735490754
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 3/4 in |
Actual Inside Dia. | 8.725 in |
Nominal Outside Dia. | 9 1/8 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 9.145 in |
Details
Dash Number | 372 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 8 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 8.725 in, Actual Width 0.21 in, Dash Number 372, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 9 1/8 in, Actual Outside Dia. 9.145 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141SBZ)
- CAMDEN Camden: 600 Lb. Surface mount double mag lock - basic (CMD-CX-92S-06)
- ZORO SELECT Hook, Tarp, 4-3/4 In (4PB82)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 014, PK25 (ZUSAV60014)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 229, PK10 (ZUSAHSQ70229)
- ZORO SELECT O-Ring, Dash 263, Viton, 0.13 In., PK2 (U38871.012.0725)
- ZORO SELECT O-Ring, Dash 436, Buna N, 0.27 In., PK5 (U38801.025.0587)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK100 (U38869.006.0025)
- ZORO SELECT O-Ring, Dash 332, Buna N, 0.21 In., PK10 (1RHL3)
- X1 TOOLS R-210 Square O-Ring ID: 3/4, CS 1/8, OD 1 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R210x24)
- Zoro Select Individual & Bulk O-Rings