Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 369, 8, 8.395, PK2
Mfr # U38805.018.0800
Zoro # G2508950
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 369
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.018.0800
- Zoro # G2508950
- UPC # 190735490723
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 in |
Actual Inside Dia. | 7.975 in |
Nominal Outside Dia. | 8 3/8 in |
Actual Outside Dia. | 8.395 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 369 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 8 in, Nominal Width 3/16 in, Actual Inside Dia. 7.975 in, Actual Width 0.21 in, Dash Number 369, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 8 3/8 in, Actual Outside Dia. 8.395 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Ring Split Bulk 1In (KB105)
- REV-A-SHELF Rev-A-Shelf Undersink Door Mount Towel Bar (563-32)
- ZORO SELECT Plate Staple, Steel, 1-5/8 In. L (1RBJ1)
- SCHLAGE COMMERCIAL Filler A501878 (A501878)
- ZORO SELECT O-Ring, Buna N, Dash 445, 8, 8.525, PK2 (U38805.025.0800)
- ZORO SELECT O-Ring, Dash 331, Viton, 0.21 In., PK10 (U38871.018.0225)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38875.006.0087)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38801.006.0009)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38805.006.0112)
- TOMPKINS Hydraulic Fitting-Steel16 BOSS O-RING (90DB-16)
- Zoro Select Individual & Bulk O-Rings