Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 359, 5-3/4, 6.145, PK2
Mfr # U38805.018.0575
Zoro # G2509057
product price: $9.55
/pk 2, $4.78/ea
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 359
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0575
- Zoro # G2509057
- UPC # 190735490624
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 3/4 in |
Actual Inside Dia. | 5.725 in |
Nominal Outside Dia. | 6 1/8 in |
Actual Outside Dia. | 6.145 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 359 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 5.725 in, Actual Width 0.21 in, Dash Number 359, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 6 1/8 in, Actual Outside Dia. 6.145 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O'Ring 3/4X15/16X3/32 (35731W)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 3 In, 2 In. Doors (EL32)
- BALDWIN ESTATE Broached Spindles (0530.004)
- X1 TOOLS R-372 Square O-Ring ID: 8 3/4, CS 3/16, OD 9 1/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R372x1)
- ZORO SELECT O-Ring, Dash 256, Buna N, 0.13 In., PK10 (U38801.012.0575)
- ZORO SELECT Square Profile Viton O-Ring, Dash 023, PK10 (ZUSAVSQ70023)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0055)
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 5mm ID, PK50 (ZUSAVB75M2X5)
- ZORO SELECT FFKM O-Ring, Dash 029 (ZUSADC75029)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- Zoro Select Individual & Bulk O-Rings