Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10
Mfr # U38805.018.0187
Zoro # G2509361
product price: $4.95
/pk 10, $0.50/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 328
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0187
- Zoro # G2509361
- UPC # 190735490310
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.85 in |
Nominal Outside Dia. | 2 1/4 in |
Actual Outside Dia. | 2.27 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 328 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.85 in, Actual Width 0.21 in, Dash Number 328, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.27 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KD)
- SECURITRON Universal Header Bracket (UHB-CL-8)
- BLUM 95 Degree Soft-closing Inserta Overlay Onyx Black Hinge (71B9590)
- MSI Renzo Dove SAMPLE Glossy Ceramic White Wall Tile (ZOR-PT-0118-SAM)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38805.006.0187)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK10 (U38805.012.0187)
- ZORO SELECT Brown Viton O-Ring, Dash 002, PK100 (ZUSAVB75002)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38801.006.0187)
- ZORO SELECT O-Ring, EPDM, Dash 246, 4-1/2, 4.762, PK25 (U38869.012.0450)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0300)
- Zoro Select Individual & Bulk O-Rings