Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 341, 3-1/2, 3.895, PK5
Mfr # U38805.018.0350
Zoro # G2509230
product price: $5.65
/pk 5, $1.13/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 341
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0350
- Zoro # G2509230
- UPC # 190735490440
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.475 in |
Nominal Outside Dia. | 3 7/8 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 3.895 in |
Details
Dash Number | 341 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 3.475 in, Actual Width 0.21 in, Dash Number 341, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 7/8 in, Actual Outside Dia. 3.895 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5 in. W X 9 in. L White Vinyl Traditional Gutter Drop Outlet (M0506-6)
- HILLMAN Brass Wire 20Ga 50 Ft (50151)
- BRADY Lockout Cable, 8 ft. L (65319)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK5 (U38805.012.0350)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK2 (U38805.009.0350)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 104mm ID, PK2 (ZUSAH4X104)
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 (ZUSAVB75263)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 103mm ID, PK2 (ZUSAH4X103)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 028, PK10 (ZUSAV60028)
- STERLING SEAL & SUPPLY 260 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A260X25)
- Zoro Select Individual & Bulk O-Rings