Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 332, 2-3/8, 2.770, PK25
Mfr # U38869.009.0143
Zoro # G2507690
product price: $3.79
/pk 25, $0.15/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 127
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38869.009.0143
- Zoro # G2507690
- UPC # 190735491980
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/16 in |
Actual Inside Dia. | 1.424 in |
Nominal Outside Dia. | 1 5/8 in |
Actual Outside Dia. | 1.63 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 127 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.424 in, Actual Width 0.103 in, Dash Number 127, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.63 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- MONROE PMP 2-1/2" W x 72" H Mill Continuous Hinge (CC26025072GA)
- J.W. WINCO JW Winco GN115-SUK-28-SW Cam Latch (115-SUK-28-SW)
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38875.012.0275)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- ZORO SELECT O-Ring, Buna N, Dash 440, 6-3/4, 7.275, PK2 (U38805.025.0675)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 25mm ID, PK25 (ZUSAH5X25)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38801.006.0325)
- ZORO SELECT Buna-N O-Ring, Dash 222, PK100 (ZUSAH70222)
- ZORO SELECT Brown Viton O-Ring, Dash 129, PK25 (ZUSAVB75129)
- Zoro Select Individual & Bulk O-Rings