Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 327, 1-3/4, 2.145, PK10
Mfr # U38805.018.0175
Zoro # G2509370
original price:
$5.44
12% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 327
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.018.0175
- Zoro # G2509370
- UPC # 190735490303
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/4 in |
Actual Inside Dia. | 1.725 in |
Nominal Outside Dia. | 2 1/8 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 2.145 in |
Actual Width | 0.21 in |
Details
Dash Number | 327 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 3/4 in, Nominal Width 3/16 in, Actual Inside Dia. 1.725 in, Actual Width 0.21 in, Dash Number 327, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.145 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, HDRadiused Leaf FP, Monitored, US28 (7401M130)
- DON-JO 12" x 34" Kick Plate (J102BTA1234)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (160SA-96)
- BALDWIN ESTATE Entry Handlesets Unlacquered Brass (85320.031.ENTR)
- ZORO SELECT O-Ring, Buna N, Dash 224, 1-3/4, 2.012, PK25 (U38805.012.0175)
- ZORO SELECT O-Ring, Dash 160, Viton, 0.1 In., PK2 (U38871.009.0525)
- ZORO SELECT O-Ring, Dash 022, Buna N, 0.07 In., PK25 (5JJY7)
- ZORO SELECT O-Ring, Dash 463, Buna N, 0.27 In., PK2 (U38801.025.1700)
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 (M38871.040.0350)
- ZORO SELECT O-Ring, Dash 440, Viton, 0.27 In., PK2 (U38871.025.0675)
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- Zoro Select Individual & Bulk O-Rings