Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 326, 1-5/8, 2.020, PK50
Mfr # U38883.018.0112
Zoro # G2504446
original price:
$16.69
26% off
new price: $12.19
/pk 50, $0.24/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 320
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38883.018.0112
- Zoro # G2504446
- UPC # 190735495230
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.1 in |
Nominal Outside Dia. | 1 1/2 in |
Actual Outside Dia. | 1.52 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 320 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
FDA Approved | Yes |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.1 in, Actual Width 0.21 in, Dash Number 320, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.52 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rubber Bumper Door Stop, Molded Rubber, Black, 1-1/2"H (466.BLACK)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (5-Pack) (SP-2891-51-BSN-5)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- ZORO SELECT O-Ring, Dash 024, Silicone, 0.07 In., PK50 (U38883.006.0112)
- ZORO SELECT O-Ring, Dash 216, Silicone, 0.13 In., PK25 (U38883.012.0112)
- ZORO SELECT O-Ring, Dash 044, Silicone, 0.07 In., PK10 (U38883.006.0375)
- ZORO SELECT O-Ring, Dash 006, Neoprene, 0.07 In., PK100 (1BUL1)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK25 (1CUY2)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJC7)
- ZORO SELECT O-Ring, Dash 453, Viton, 0.27 In. (U38871.025.1200)
- Zoro Select Individual & Bulk O-Rings