Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 320, 1-1/8, 1.52, PK10
Mfr # U38805.018.0112
Zoro # G2509440
product price: $3.49
/pk 10, $0.35/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 320
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0112
- Zoro # G2509440
- UPC # 190735490235
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.1 in |
Nominal Outside Dia. | 1 1/2 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 1.52 in |
Details
Dash Number | 320 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.1 in, Actual Width 0.21 in, Dash Number 320, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.52 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- HILLMAN House/Office Universal Key Blank C123 Single, 10PK (85371)
- SCHLAGE Cylindrical Lock, ALX50L SAT 626 (ALX50L SAT 626)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38805.006.0112)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK50 (U38805.009.0112)
- ZORO SELECT Square Profile Viton O-Ring, Dash 023, PK10 (ZUSAVSQ70023)
- ZORO SELECT O-Ring, Buna N, 12.4mm OD, PK100 (1RJE8)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0320)
- RICHELIEU AMERICA Richelieu America 235919 1.5 in. TruGuard Rubber Leg Tip; Black - Pack of 2 (235919)
- Zoro Select Individual & Bulk O-Rings