Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 318, 1, 1.395, PK10
Mfr # U38805.018.0100
Zoro # G2509468
product price: $1.99
/pk 10, $0.20/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 318
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0100
- Zoro # G2509468
- UPC # 190735490211
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Actual Inside Dia. | 0.975 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Outside Dia. | 1.395 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 318 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 in, Nominal Width 3/16 in, Actual Inside Dia. 0.975 in, Actual Width 0.21 in, Dash Number 318, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.395 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 10x114 Corner Iron (N220-186)
- MARKS Marks: Mortise Lock 2-1/2" Backset Lever Entrance Dark Bronze Finish (MRK-9CP92A-10B)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38805.006.0100)
- ZORO SELECT O-Ring, Buna N, Dash 214, 1, 1.262, PK25 (U38805.012.0100)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK50 (U38805.009.0100)
- ZORO SELECT O-Ring, Buna N, Dash 039, 2-3/4, 2.879, PK10 (U38801.006.0275)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0133)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK25 (1RHT3)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38875.012.0275)
- Zoro Select Individual & Bulk O-Rings