Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 315, 13/16, 1.207, PK10
Mfr # U38805.018.0081
Zoro # G2509495
product price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 315
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0081
- Zoro # G2509495
- UPC # 190735490181
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13/16 in |
Actual Inside Dia. | 0.787 in |
Nominal Outside Dia. | 1 3/16 in |
Actual Outside Dia. | 1.207 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 315 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 13/16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.787 in, Actual Width 0.21 in, Dash Number 315, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.207 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- DELTANA Antique Brass Spring Hinge (DSH35R55)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:H94/HU101 Transponder Key Shell (No Chip) for Ford (ST-H94)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-224SBZ)
- ZORO SELECT O-Ring, Dash 117, Buna N, 0.1 In., PK50 (U38805.009.0081)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK100 (1RHC4)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 15 mm ID, PK10 (ZUSAQH2X15)
- ZORO SELECT O-Ring, Dash 441, Buna N, 0.27 In., PK2 (U38801.025.0700)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 114, PK10 (ZUSAV60114)
- ZORO SELECT O-Ring, Dash 928, Buna N, 0.11 In., PK100 (1WHL6)
- STERLING SEAL & SUPPLY 114 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A114X1000)
- Zoro Select Individual & Bulk O-Rings