Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10
Mfr # U38805.018.0068
Zoro # G2509510
product price: $1.89
/pk 10, $0.19/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 313
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0068
- Zoro # G2509510
- UPC # 190735490167
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.662 in |
Nominal Outside Dia. | 1 1/16 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 1.082 in |
Details
Dash Number | 313 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 11/16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.662 in, Actual Width 0.21 in, Dash Number 313, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.082 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- X1 TOOLS R-06 O-Ring ID: 13 mm, CS: 1.5 mm, OD: 16 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0006x100)
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-4 (01-30016-4)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38805.006.0068)
- ZORO SELECT O-Ring, Buna N, Dash 234, 3, 3.262, PK25 (U38801.012.0300)
- ZORO SELECT O-Ring, Dash 246, PTFE, 0.13 In., PK2 (1RGN1)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0280)
- ZORO SELECT O-Ring, Dash 133, PTFE, 0.1 In., PK5 (1RGG3)
- ZORO SELECT Buna-N O-Ring, Dash 019, PK100 (ZUSAH70019)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38871.018.0250)
- Zoro Select Individual & Bulk O-Rings