Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 312, 1.38"O.D., PK25
Mfr # U38801.009.0118
Zoro # G2512520
original price:
$1.89
5% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 123
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0118
- Zoro # G2512520
- UPC # 190735487150
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/16 in |
Actual Inside Dia. | 1.174 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Outside Dia. | 1.38 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 123 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.174 in, Actual Width 0.103 in, Dash Number 123, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.38 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Cup Square Rubber 1-5/8In Brn (FE-S710-PS)
- PRECISION Regal Series Door Screen, 80 in L, 36 in W, Steel, Black (3818BK3068)
- MASTER LOCK Master Lock Safety 410 Series Thermoplastic Padlock, Blue, 410BLU (410BLU)
- BEST Cylinder 1CC0BP (887838150004)
- ZORO SELECT O-Ring, Dash 014, Neoprene, 0.07 In., PK100 (1BUL9)
- ZORO SELECT O-Ring, Buna N, 23mm OD, PK100 (1RJH5)
- ZORO SELECT O-Ring, Dash 433, Silicone, 0.27 In., PK5 (U38883.025.0550)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- ZORO SELECT O-Ring, Dash 333, FEP w/Sil Core, 0.21 In. (1WLN8)
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK25 (U38875.012.0150)
- ZORO SELECT O-Ring, Dash 123, Viton, 0.1 In., PK25 (U38871.009.0118)
- Zoro Select Individual & Bulk O-Rings