Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 309, 7/16, 0.832, PK10
Mfr # U38805.018.0043
Zoro # G2509556
product price: $1.65
/pk 10, $0.16/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 309
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.018.0043
- Zoro # G2509556
- UPC # 190735490129
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.412 in |
Nominal Outside Dia. | 13/16 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 0.832 in |
Details
Dash Number | 309 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.412 in, Actual Width 0.21 in, Dash Number 309, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.832 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Grey 50 Quart Plastic Waste Container Lid (CAN-50LIDGRY)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021BWL-26D-41 (5021BWL-26D-41)
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- NATIONAL HARDWARE Corner Brace Steel (N264-200)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38805.006.0043)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38805.012.0043)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK25 (1RGU3)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0030)
- ZORO SELECT Viton O-Ring, 2mm Wide 29.5mm ID, PK10 (ZUSAV2X29.5)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK50 (U38805.009.0093)
- ZORO SELECT O-Ring, Buna N, Dash 244, 4-1/4, 4.512, PK5 (U38805.012.0425)
- Zoro Select Individual & Bulk O-Rings