Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 275, 10-1/2, 10.762, PK2
Mfr # U38805.012.1050
Zoro # G2509641
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 275
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.012.1050
- Zoro # G2509641
- UPC # 190735490037
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 1/2 in |
Actual Inside Dia. | 10.484 in |
Nominal Outside Dia. | 10 3/4 in |
Actual Outside Dia. | 10.762 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 275 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 10 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 10.484 in, Actual Width 0.139 in, Dash Number 275, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 10 3/4 in, Actual Outside Dia. 10.762 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA34)
- KEYLESS FACTORY 1997-2007 Dodge Durango / Ram / 3-Button FOB Keyless Entry Remote Shell / PN: 560454 (ORS-MOPO03)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-96-GPH-1)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 011, PK100 (ZUSAHSQ70011)
- ZORO SELECT Buna-N O-Ring, Dash 424, PK5 (ZUSAH70424)
- ZORO SELECT O-Ring, Dash 312, Buna N, 0.21 In., PK50 (U38801.018.0062)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 41mm ID, PK5 (ZUSAV2.5X41)
- ZORO SELECT O-Ring, Buna N, Dash 139, 2-3/16, 2.381, PK10 (U38801.009.0218)
- ZORO SELECT O-Ring, Dash 225, Viton, 0.13 In., PK10 (U38871.012.0187)
- DANCO 51/64 in. D X 41/64 in. D Rubber O-Ring (35714B)
- Zoro Select Individual & Bulk O-Rings