Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 274, 10, 10.262, PK2
Mfr # U38805.012.1000
Zoro # G2509650
original price:
$4.68
11% off
new price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 274
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.1000
- Zoro # G2509650
- UPC # 190735490020
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 in |
Actual Inside Dia. | 9.984 in |
Nominal Outside Dia. | 10 1/4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 10.262 in |
Nominal Width | 1/8 in |
Details
Dash Number | 274 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 10 in, Nominal Width 1/8 in, Actual Inside Dia. 9.984 in, Actual Width 0.139 in, Dash Number 274, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 10 1/4 in, Actual Outside Dia. 10.262 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 434 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.434X25)
- ABUS Abus: 70/45HB Solid Brass Weather-Resistant Shackle Padlock B KA Yellow 2" Shackle (ABS-06130-KA)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 2" Tube (ZCLN-SG-H-2)
- ZORO SELECT O-Ring, Dash 138, Silicone, 0.1 In., PK10 (U38883.009.0212)
- ZORO SELECT Viton O-Ring, 5mm Wide 155mm ID (ZUSAV5X155)
- ZORO SELECT O-Ring, Buna N, Dash 470, 21, 21.505 in. (U38801.025.2100)
- ZORO SELECT O-Ring, Buna N, Dash 445, 8, 8.525, PK2 (U38805.025.0800)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22mm ID, PK50 (ZUSAH3X22)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 8mm ID, PK100 (ZUSAH1X8)
- ZORO SELECT O-Ring, Buna N, Dash 263, 7-1/4, 7.512, PK2 (U38805.012.0725)
- Zoro Select Individual & Bulk O-Rings