Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 273, 9-3/4, 10.012, PK2
Mfr # U38805.012.0975
Zoro # G2509669
product price: $5.29
/pk 2, $2.65/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 273
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0975
- Zoro # G2509669
- UPC # 190735490013
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 3/4 in |
Actual Inside Dia. | 9.734 in |
Nominal Outside Dia. | 10 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 10.012 in |
Actual Width | 0.139 in |
Details
Dash Number | 273 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 9.734 in, Actual Width 0.139 in, Dash Number 273, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 10 in, Actual Outside Dia. 10.012 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Pile Insert, 7 ft. L (136P-84)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Black Nickel Contemporary Drawer Pull (BP6501791)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4GGN5)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0340)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.52, PK10 (U38805.018.0112)
- ZORO SELECT O-Ring, Buna N, Dash 120, 1, 1.193, PK50 (U38801.009.0100)
- ZORO SELECT O-Ring, Dash 131, Viton, 0.1 In., PK10 (U38875.009.0168)
- ZORO SELECT O-Ring, Dash 920, Buna N, 0.11 In., PK25 (1CRX1)
- ZORO SELECT O-Ring, PTFE, MSDash 012, PK50 (1RFV3)
- Zoro Select Individual & Bulk O-Rings