Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2
Mfr # U38805.012.0675
Zoro # G2509781
product price: $2.65
/pk 2, $1.33/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 261
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0675
- Zoro # G2509781
- UPC # 190735489895
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 3/4 in |
Actual Inside Dia. | 6.734 in |
Nominal Outside Dia. | 7 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 7.012 in |
Details
Dash Number | 261 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 6 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 6.734 in, Actual Width 0.139 in, Dash Number 261, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7 in, Actual Outside Dia. 7.012 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Spool, 6ftL, Red, Plstic Coated Steel (CABLE)
- WESLOCK Knob Lockset, Passage, Knob, Grade 2 (01700I1I1SL20)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 3 (TC203-BC-DU)
- ZORO SELECT O-Ring, Buna N, Dash 124, 1-1/4, 1.443, PK25 (U38801.009.0125)
- ZORO SELECT O-Ring, Buna N, Dash 440, 6-3/4, 7.275, PK2 (U38805.025.0675)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38871.012.0175)
- ZORO SELECT O-Ring, Dash 236, Buna N, 0.13 In., PK10 (1RHJ6)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK100 (1RHH2)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.520, PK5 (U38805.018.0312)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- ZORO SELECT O-Ring, Dash 203, Viton, 0.13 In., PK25 (U38875.012.0031)
- Zoro Select Individual & Bulk O-Rings