Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 249, 4-7/8, 5.137, PK5
Mfr # U38805.012.0487
Zoro # G2509906
product price: $3.89
/pk 5, $0.78/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 249
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0487
- Zoro # G2509906
- UPC # 190735489772
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 7/8 in |
Actual Inside Dia. | 4.859 in |
Nominal Outside Dia. | 1 in |
Actual Outside Dia. | 5.137 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 249 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.859 in, Actual Width 0.139 in, Dash Number 249, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 in, Actual Outside Dia. 5.137 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Everett 1-5/16 inch 33mm Diameter Champagne Bronze Cabinet Knob (BP37102CZ)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 03A 626 KD C123 KWY)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- ELEMENTS BY HARDWARE RESOURCES 3-3/8" Satin Nickel Small Transitional Double Prong Wall Mounted Hook (YD40-337SN)
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- ZORO SELECT O-Ring, Dash 372, Viton, 0.21 In., PK2 (U38875.018.0875)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (U38871.012.0087)
- ZORO SELECT O-Ring, Dash 212, PU, 0.13 In., PK10 (1WHB8)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38871.009.0087)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK25 (1RHT9)
- Zoro Select Individual & Bulk O-Rings