Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 245, 4-3/8, 4.637, PK5
Mfr # U38805.012.0437
Zoro # G2509949
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 245
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.012.0437
- Zoro # G2509949
- UPC # 190735489734
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 3/8 in |
Actual Inside Dia. | 4.359 in |
Nominal Outside Dia. | 4 5/8 in |
Actual Outside Dia. | 4.637 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 245 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.359 in, Actual Width 0.139 in, Dash Number 245, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 4 5/8 in, Actual Outside Dia. 4.637 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Passage (F10 ELA 716)
- PRIMELINE TOOLS Cabinet Knob Backplate, Satin Nickel (2 Pack) (U 10420)
- SCHLAGE Indicator (L283-426 619)
- PEDESTAL PRO Card Reader Cover Mounted, 8"H, 6"W (HOOD-CS-06x8)
- ZORO SELECT O-Ring, EPDM, Dash 223, 1-5/8, 1.887, PK25 (U38869.012.0162)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.520, PK25 (U38869.009.0118)
- ZORO SELECT O-Ring, Dash 378, Viton, 0.21 In. (U38871.018.1050)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- ZORO SELECT O-Ring, Dash 904, Viton, 0.07 In., PK25 (1WHN2)
- ZORO SELECT Brown Viton O-Ring, Dash 326, PK5 (ZUSAVB75326)
- ZORO SELECT O-Ring, Dash 460, Buna N, 0.27 In., PK2 (U38801.025.1550)
- Zoro Select Individual & Bulk O-Rings