Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 244, 4-1/4, 4.512, PK5
Mfr # U38805.012.0425
Zoro # G2509958
original price:
$4.28
13% off
new price: $3.69
/pk 5, $0.74/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 244
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0425
- Zoro # G2509958
- UPC # 190735489727
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/4 in |
Actual Inside Dia. | 4.234 in |
Nominal Outside Dia. | 4 1/2 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 4.512 in |
Actual Width | 0.139 in |
Details
Dash Number | 244 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 4.234 in, Actual Width 0.139 in, Dash Number 244, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 4 1/2 in, Actual Outside Dia. 4.512 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 Economy Furniture Glide (25-2186)
- ZORO SELECT Viton O-Ring, 4mm Wide 110mm ID (ZUSAV4X110)
- PEMKO Door Threshold, Smooth, 36"L, Poly Vynil (EV232BL-36)
- THERMWELL PRODUCTS 36" Repl Thres Vinyl (RV/DAT39)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK2 (U38805.009.0425)
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1CRX9)
- ZORO SELECT O-Ring, Viton, 38mm OD, PK10 (1RHY1)
- ZORO SELECT O-Ring, Dash 114, PTFE, 0.1 In., PK25 (1RGE3)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 (U38805.009.0075)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJJ3)
- Zoro Select Individual & Bulk O-Rings