Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 243, 4-1/8, 4.387, PK25
Mfr # U38801.012.0412
Zoro # G2511540
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 243
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.012.0412
- Zoro # G2511540
- UPC # 190735488133
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/8 in |
Actual Inside Dia. | 4.109 in |
Nominal Outside Dia. | 4 3/8 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 4.387 in |
Details
Dash Number | 243 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.109 in, Actual Width 0.139 in, Dash Number 243, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 4 3/8 in, Actual Outside Dia. 4.387 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Drawer Slide 16 In Soft Close (8450FMP 16)
- M-D BCKR ROD 3/8""X20' (71464)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-LEK)
- HARDWARE RESOURCES 30" Wooden Stemware Rack (SR30)
- ZORO SELECT Silicone O-Ring, 1mm Wide 20mm ID, PK50 (ZUSAS70FDA1X20)
- ZORO SELECT O-Ring, Viton, 39mm OD, PK10 (1RHY2)
- ZORO SELECT O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK10 (U38801.009.0625)
- ZORO SELECT O-Ring, EPDM, Dash 216, 1-1/8, 1.387, PK25 (U38869.012.0112)
- ZORO SELECT O-Ring, Dash 119, Viton, 0.1 In., PK10 (1RGV1)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 225, PK2 (ZUSAV60225)
- USA INDUSTRIALS Silicone O-Ring, Dash 386 (ZUSAS70FDA386)
- Zoro Select Individual & Bulk O-Rings