Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 240, 3-3/4, 4.012, PK5
Mfr # U38805.012.0375
Zoro # G2509991
product price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 240
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0375
- Zoro # G2509991
- UPC # 190735489680
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/4 in |
Actual Inside Dia. | 3.734 in |
Nominal Outside Dia. | 4 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 4.012 in |
Details
Dash Number | 240 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 3.734 in, Actual Width 0.139 in, Dash Number 240, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 4 in, Actual Outside Dia. 4.012 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 86 Degree Restriction Clip for 107 Degree Hinges (74.1103)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- DTC 1mm Screw On Cam Adjustable Face Frame Baseplate for Pivot-Pro Hinges (89H10JQ)
- ZORO SELECT O-Ring, Dash 329, Viton, 0.21 In., PK10 (U38871.018.0200)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK25 (1CUX7)
- ZORO SELECT O-Ring, Buna N, 65mm OD, PK25 (1RJL3)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 222, PK25 (ZUSAHSQ70222)
- ZORO SELECT O-Ring, Dash 230, FEP w/Sil Core, 0.13 In. (1WHH5)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK50 (1RGR1)
- ZORO SELECT Viton O-Ring, 2mm Wide 29.5mm ID, PK10 (ZUSAV2X29.5)
- ZORO SELECT O-Ring, Dash 105, Viton, 0.1 In., PK50 (U38871.009.0015)
- Zoro Select Individual & Bulk O-Rings